Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control, 12VDC

  • Mfr # SV3100-6FU

  • Zoro # G1974861


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SV3000
Voltage
12V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV3100-6FU
Zoro #
G1974861
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
5 1/16 in
Overall Width
3 1/4 in
Overall Length
16 5/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
SV3000
Voltage
12V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
15 psi
Power Consumption
0.6 W
Coefficient of Volume
0.91
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Plug-In
Valve Ways and Positions
5-Way/2-Position
Operational Pressure Range
15 to 105 psi
Max. CFM - Valves
25.48 cfm
Pressure Range
15 to 105 psi
Normally Open / Normally Closed
Normally Open/Normally Closed
Ambient Temp. Range
14 Degrees to 122 Degrees F
Air Valve Type
5-Way, 2-Position
Shifting Technology
Solenoid/Spring
Standards
RoHS Compliant
CFM
25.48
Number of Ways
Five-Way
Number of Positions
Two-Position
Valve Type
Spool
Operating Temperature - Maximum
122 Degrees F
For Media
Air
Operating Pressure - Minimum
-14.5 psi
Response Time
28 msec
Operating Pressure - Maximum
72 psi
Vacuum Rating
Not Vacuum Operable
Coefficient of Volume (Cv)
1.1
Lubrication
Lubrication Not Required
Includes Solenoid Coil
Solenoid Coil Included
Electrical Connection Type
Hardwired
Seal Material
Rubber
Flow Rate - Maximum
25.48 cfm
Return Action
Spring Return
Number of Ports
5
Product Type
Solenoid Air Control Valve
Pilot Type
Internal Pilot
Operating Temperature - Minimum
14 Degrees F
Valve Action
Normally Open/Normally Closed
Spool Material
Aluminum
Actuator Type
Single Solenoid

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 12V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 25.48 cfm, Operational Pressure Range 15 to 105 psi, Normally Open/Normally Closed, Body Style Base-Mounted, Pilot Pressure 15 psi, Coefficient of Volume 0.91, Plug-In Electrical Connections, Shifting Technology Solenoid/Spring, Power Consumption 0.6 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.