Zoro Homepage

Solenoid Air Control Valve, 1/8 In, 24VDC

  • Mfr # VFR2200-5FZ

  • Zoro # G5320104


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
VFR2000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFR2200-5FZ
Zoro #
G5320104
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
1 in
Overall Width
1 11/16 in
Overall Length
4 7/16 in
Pipe Size
1/8 in
Pilot Port Size
1/8 in x 1/4 in NPT
Pilot Port Connection Size
1/2 in
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
VFR2000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
Power Consumption
2.04 W
Coefficient of Volume
0.58
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Plug-In
Valve Ways and Positions
5-Way/2-Position
Operational Pressure Range
15 to 130 psi
Shifting Technology
Solenoid
Air Valve Type
5-Way, 2-Position
CFM
0.74
Ambient Temp. Range
14 Degrees to 122 Degrees F
Standards
RoHS Compliant
Max. CFM - Valves
0.74 cfm
Pressure Range
15 to 130 psi
Number of Positions
Two-Position
Number of Ways
Five-Way
Number of Ports
5
Pilot Port Connection Type
NPT
Lubrication
Lubrication Not Required
For Media
Air
Seal Material
Rubber
Operating Pressure - Maximum
130 psi
Electrical Connection Type
Plug-In
Pilot Type
Internal Pilot
Return Action
Spring Return
Includes Solenoid Coil
Solenoid Coil Included
Operating Temperature - Maximum
122 Degrees F
Product Type
Solenoid Air Control Valve
Operating Pressure - Minimum
29 psi
Operating Temperature - Minimum
14 Degrees F
Valve Type
Spool
Flow Rate - Maximum
0.74 cfm
Actuator Type
Double Solenoid
Coefficient of Volume (Cv)
0.58
Response Time
20 msec
Spool Material
Aluminum

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 1/8 in, Max. CFM - Valves 0.74 cfm, Operational Pressure Range 15 to 130 psi, Body Style Base-Mounted, Pilot Port Size 1/8 in x 1/4 in NPT, Pilot Pressure 15 psi, Coefficient of Volume 0.58, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 2.04 W, Ambient Temp. Range 14 Degrees to 122 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.