Zoro Homepage

Solenoid Air Control Valve, 22.12 CFM

  • Mfr # VQZ3251-3LO1

  • Zoro # G9602135


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
VQZ3000
Voltage
110V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQZ3251-3LO1
Zoro #
G9602135
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
2 1/4 in
Overall Width
23/32 in
Overall Length
5 3/8 in

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Max. CFM - Valves 22.1 cfm, Operational Pressure Range 15 to 105 psi, Normally Open/Normally Closed, Body Style Inline, Pilot Pressure 15 psi, Coefficient of Volume 0.79, Lead Wire Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.35 W, Ambient Temp. Range 14 Degrees to 122 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.