Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 24VDC

  • Mfr # SV1200-5FU

  • Zoro # G5244486


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SV1000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV1200-5FU
Zoro #
G5244486
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
3 3/4 in
Overall Width
2 15/32 in
Overall Length
9 31/32 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
SV1000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
Power Consumption
0.6 W
Coefficient of Volume
0.24
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Plug-In
Valve Ways and Positions
5-Way/2-Position
Air Valve Type
5-Way, 2-Position
Ambient Temp. Range
14 Degrees to 122 Degrees F
Operational Pressure Range
15 to 100 psi
Pressure Range
15 to 100 psi
Standards
RoHS Compliant
CFM
0.24
NEMA Classification
NEMA 6
Max. CFM - Valves
0.24 cfm
Shifting Technology
Solenoid
Number of Ways
Five-Way
Number of Positions
Two-Position
Includes Solenoid Coil
Solenoid Coil Included
Valve Type
Spool
Operating Temperature - Minimum
14 Degrees F
Vacuum Rating
Not Vacuum Operable
Flow Rate - Maximum
0.24 cfm
Operating Temperature - Maximum
122 Degrees F
Response Time
10 msec
NEMA Rating
6
Actuator Type
Double Solenoid
Seal Material
Rubber
Operating Pressure - Minimum
-14.5 psi
Pilot Type
Internal Pilot
Lubrication
Lubrication Not Required
Electrical Connection Type
Hardwired
Number of Ports
5
Product Type
Solenoid Air Control Valve
For Media
Air
Return Action
Solenoid Return
Coefficient of Volume (Cv)
0.24
Operating Pressure - Maximum
101 psi
Spool Material
Aluminum

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Max. CFM - Valves 0.24 cfm, Operational Pressure Range 15 to 100 psi, NEMA Classification NEMA 6, Body Style Base-Mounted, Pilot Pressure 15 psi, Coefficient of Volume 0.24, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.6 W, Ambient Temp. Range 14 Degrees to 122 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.