Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 24VDC

  • Mfr # SV2200-5FU

  • Zoro # G5244477


product price: $98.42
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SV2000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2200-5FU
Zoro #
G5244477
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
4 15/32 in
Overall Width
2 13/16 in
Overall Length
13 21/32 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
SV2000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
Power Consumption
0.6 W
Coefficient of Volume
0.46
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Plug-In
Valve Ways and Positions
5-Way/2-Position
Air Valve Type
5-Way, 2-Position
Standards
RoHS Compliant
Operational Pressure Range
15 to 100 psi
Shifting Technology
Solenoid
NEMA Classification
NEMA 6
Max. CFM - Valves
12.88 cfm
Pressure Range
15 to 100 psi
CFM
0.46
Ambient Temp. Range
14 Degrees to 122 Degrees F
Number of Positions
Two-Position
Number of Ways
Five-Way
Includes Solenoid Coil
Solenoid Coil Included
Electrical Connection Type
Hardwired
Pilot Type
Internal Pilot
Spool Material
Aluminum
For Media
Air
Operating Temperature - Maximum
122 Degrees F
Seal Material
Rubber
Number of Ports
5
Coefficient of Volume (Cv)
0.64
Return Action
Solenoid Return
NEMA Rating
6
Operating Temperature - Minimum
14 Degrees F
Valve Type
Spool
Operating Pressure - Minimum
-14.5 psi
Response Time
17 msec
Actuator Type
Double Solenoid
Vacuum Rating
Not Vacuum Operable
Lubrication
Lubrication Not Required
Flow Rate - Maximum
12.88 cfm
Operating Pressure - Maximum
101 psi
Product Type
Solenoid Air Control Valve

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Max. CFM - Valves 12.88 cfm, Operational Pressure Range 15 to 100 psi, NEMA Classification NEMA 6, Body Style Base-Mounted, Pilot Pressure 15 psi, Coefficient of Volume 0.46, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.6 W, Ambient Temp. Range 14 Degrees to 122 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.