Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 24VDC

  • Mfr # VFR2210-5DZ

  • Zoro # G5320113


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
VFR2000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFR2210-5DZ
Zoro #
G5320113
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
3 25/32 in
Overall Width
3 1/2 in
Overall Length
6 3/4 in
Pilot Port Size
1/8 in x 1/4 in NPT
Pilot Port Connection Size
1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
VFR2000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
Power Consumption
2.04 W
Coefficient of Volume
0.58
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Non Plug-In
Valve Ways and Positions
5-Way/2-Position
Air Valve Type
5-Way, 2-Position
CFM
0.74
Pressure Range
15 to 130 psi
Shifting Technology
Solenoid
Standards
RoHS Compliant
Operational Pressure Range
15 to 130 psi
Max. CFM - Valves
0.74 cfm
Ambient Temp. Range
14 Degrees to 122 Degrees F
Number of Ways
Five-Way
Number of Positions
Two-Position
Pilot Type
Internal Pilot
Operating Pressure - Minimum
29 psi
Operating Temperature - Minimum
14 Degrees F
Operating Pressure - Maximum
130 psi
For Media
Air
Valve Type
Spool
Pilot Port Connection Type
NPT
Response Time
20 msec
Flow Rate - Maximum
0.74 cfm
Product Type
Solenoid Air Control Valve
Spool Material
Aluminum
Number of Ports
5
Actuator Type
Double Solenoid
Electrical Connection Type
Terminal Block
Operating Temperature - Maximum
122 Degrees F
Includes Solenoid Coil
Solenoid Coil Included
Return Action
Spring Return
Seal Material
Rubber
Coefficient of Volume (Cv)
0.58
Lubrication
Lubrication Not Required

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, Max. CFM - Valves 0.74 cfm, Operational Pressure Range 15 to 130 psi, Body Style Base-Mounted, Pilot Port Size 1/8 in x 1/4 in NPT, Pilot Pressure 15 psi, Coefficient of Volume 0.58, Non Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 2.04 W, Ambient Temp. Range 14 Degrees to 122 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.