Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 24VDC

  • Mfr # VFS3110-5DZ

  • Zoro # G5245064


product price: $92.55
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
VFS3000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
217.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFS3110-5DZ
Zoro #
G5245064
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
5 9/32 in
Overall Width
1 31/32 in
Overall Length
5 1/8 in
Pilot Port Size
1/4 in x 3/8 in NPT
Pilot Port Connection Size
3/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
VFS3000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
217.5 psi
Power Consumption
2.04 W
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Non Plug-In
Valve Ways and Positions
5-Way/2-Position
Pressure Range
15 to 145 psi
Ambient Temp. Range
14 Degrees to 140 Degrees F
Standards
RoHS Compliant
Air Valve Type
5-Way, 2-Position
CFM
1.1
Operational Pressure Range
15 to 145 psi
Max. CFM - Valves
1.1 cfm
Shifting Technology
Solenoid
Number of Positions
Two-Position
Number of Ways
Five-Way
Response Time
20 msec
Spool Material
Stainless Steel
Operating Temperature - Maximum
140 Degrees F
Product Type
Solenoid Air Control Valve
Operating Pressure - Minimum
15 psi
Valve Type
Spool
For Media
Air
Pilot Type
Internal Pilot
Vacuum Rating
Not Vacuum Operable
Includes Solenoid Coil
Solenoid Coil Included
Operating Temperature - Minimum
14 Degrees F
Lubrication
Lubrication Not Required
Return Action
Spring Return
Number of Ports
5
Electrical Connection Type
Terminal Block
Operating Pressure - Maximum
140 psi
Flow Rate - Maximum
1.1 cfm
Actuator Type
Single Solenoid

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 1.1 cfm, Operational Pressure Range 15 to 145 psi, Body Style Base-Mounted, Pilot Port Size 1/4 in x 3/8 in NPT, Pilot Pressure 217.5 psi, Non Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 2.04 W, Ambient Temp. Range 14 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.