Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 24VDC

  • Mfr # VQZ2251-5LO1

  • Zoro # G5244811


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
VQZ2000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQZ2251-5LO1
Zoro #
G5244811
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
2 5/16 in
Overall Width
1 1/2 in
Overall Length
2 7/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
VQZ2000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
Power Consumption
0.35 W
Coefficient of Volume
0.51
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Non Plug-In
Valve Ways and Positions
5-Way/2-Position
Shifting Technology
Solenoid
Ambient Temp. Range
14 Degrees to 122 Degrees F
Standards
RoHS Compliant
Air Valve Type
5-Way, 2-Position
CFM
1.9
Max. CFM - Valves
1.9 cfm
Pressure Range
15 to 100 psi
Operational Pressure Range
15 to 100 psi
Number of Ways
Five-Way
Number of Positions
Two-Position
Number of Ports
5
Coefficient of Volume (Cv)
1.2
Product Type
Solenoid Air Control Valve
Spool Material
Aluminum
Operating Pressure - Minimum
15 psi
Flow Rate - Maximum
1.9 cfm
Response Time
12 msec
Duty Cycle
Continuous
Operating Temperature - Minimum
14 Degrees F
Electrical Connection Type
Plug-In
Valve Type
Spool
Operating Temperature - Maximum
122 Degrees F
Actuator Type
Double Solenoid
Operating Pressure - Maximum
101 psi
For Media
Air, Inert Gas
Lubrication
Lubrication Not Required
Includes Solenoid Coil
Solenoid Coil Included
Return Action
Solenoid Return
Seal Material
Rubber

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, Max. CFM - Valves 1.9 cfm, Operational Pressure Range 15 to 100 psi, Body Style Inline, Pilot Pressure 15 psi, Coefficient of Volume 0.51, Non Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.35 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking, Overall Height 2 5/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.