Zoro Homepage

Solenoid Air Control Valve, 25.2 CFM

  • Mfr # VFS2210-3DZ

  • Zoro # G9602013


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
VFS2000
Voltage
110V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
217.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFS2210-3DZ
Zoro #
G9602013
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
4 1/2 in
Overall Width
1 1/32 in
Overall Length
7 3/8 in
Pilot Port Connection Size
3/4 in

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, Max. CFM - Valves 25.2 cfm, Operational Pressure Range 15 to 150 psi, Normally Open/Normally Closed, Body Style Base-Mounted, Pilot Pressure 217.5 psi, Coefficient of Volume 0.9, Lead Wire Electrical Connections, Shifting Technology Solenoid, Power Consumption 2.1 W, Ambient Temp. Range 14 Degrees to 122 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.