Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 3/8 In, 24VDC

  • Mfr # SV4500-5FU

  • Zoro # G5244784


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SV4000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
30 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV4500-5FU
Zoro #
G5244784
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
6 15/32 in
Overall Width
3 3/8 in
Pipe Size
3/8 in
Overall Length
18 31/32 in
Inlet Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
SV4000
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
30 psi
Power Consumption
0.6 W
Coefficient of Volume
1.3
Center Position
Pressure
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
5-Way/3-Position
Shifting Technology
Solenoid
Max. CFM - Valves
1.3 cfm
Ambient Temp. Range
14 Degrees to 122 Degrees F
CFM
1.3
Operational Pressure Range
30 to 100 psi
Standards
RoHS Compliant
Pressure Range
30 to 100 psi
NEMA Classification
NEMA 6
Air Valve Type
5-Way, 3-Position
Number of Ways
Five-Way
Number of Positions
Three-Position
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F
Pilot Type
Internal Pilot
Number of Ports
5
NEMA Rating
6
Flow Rate - Maximum
1.3 cfm
Response Time
82 msec
Seal Material
Rubber
Lubrication
Lubrication Not Required
Return Action
Spring Return
Operating Pressure - Maximum
72 psi
Valve Type
Spool
Electrical Connection Type
Hardwired
Operating Pressure - Minimum
-14.5 psi
Coefficient of Volume (Cv)
2.8
Product Type
Solenoid Air Control Valve
Includes Solenoid Coil
Solenoid Coil Included
For Media
Air
Spool Material
Aluminum

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 24V DC, Center Position Pressure, Valve Actuator / Return Solenoid / Spring, Pipe Size 3/8 in, Max. CFM - Valves 1.3 cfm, Operational Pressure Range 30 to 100 psi, NEMA Classification NEMA 6, Body Style Base-Mounted, Pilot Pressure 30 psi, Coefficient of Volume 1.3, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.6 W, Ambient Temp. Range 14 Degrees to 122 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.