Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 7 CFM, 1.3VA

  • Mfr # VQ1201-31

  • Zoro # G9602214


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
VQ1000
Voltage
110V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQ1201-31
Zoro #
G9602214
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
1 7/8 in
Overall Width
13/32 in
Overall Length
3 11/16 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
VQ1000
Voltage
110V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
Power Consumption
0.4 W
Coefficient of Volume
0.25
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Plug-In
Valve Ways and Positions
5-Way/2-Position
Pressure Range
15 to 105 psi
Ambient Temp. Range
14 Degrees to 122 Degrees F
Shifting Technology
Solenoid
CFM
7
Air Valve Type
5-Way, 2-Position
Normally Open / Normally Closed
Normally Open/Normally Closed
Operational Pressure Range
15 to 105 psi
Max. CFM - Valves
7 cfm
Standards
RoHS Compliant
Number of Ways
Five-Way
Number of Positions
Two-Position
Includes Solenoid Coil
Solenoid Coil Included
Operating Temperature - Minimum
14 Degrees F
Number of Ports
5
Seal Material
Rubber
For Media
Air, Inert Gas
Operating Pressure - Minimum
15 psi
Flow Rate - Maximum
7 cfm
Vacuum Rating
Vacuum Operable
Response Time
20 msec
Spool Material
Aluminum
Return Action
Solenoid Return
Electrical Connection Type
Plug-In
Coefficient of Volume (Cv)
0.25
Product Type
Solenoid Air Control Valve
Operating Temperature - Maximum
122 Degrees F
Operating Pressure - Maximum
101 psi
Actuator Type
Double Solenoid
Lubrication
Lubrication Not Required
Valve Action
Normally Open/Normally Closed
Valve Type
Spool

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, Max. CFM - Valves 7 cfm, Operational Pressure Range 15 to 105 psi, Normally Open/Normally Closed, Body Style Base-Mounted, Pilot Pressure 15 psi, Coefficient of Volume 0.25, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.4 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.