Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Coil Connector, Plug In

  • Mfr # SY100-30-4A

  • Zoro # G5244942


product price: $4.39
/ea

Key Features

Type
Plug In
Voltage
12V DC, 24V DC
Lead Type
Wire
Lead Length (In.)
12 in
Standards
IP40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY100-30-4A
Zoro #
G5244942
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (In.)
12 in
Width (In.)
0.05 in
Length (In.)
76 in
Width (mm)
0.126 mm
Height (mm)
0.376 mm
Height (In.)
0.15 in
Overall Length
11 13/16 in
Lead Length
1 ft
Overall Width
1/16 in
For Coil Size
30 mm
Overall Height
1/8 in

Details

Item
Solenoid Coil Connector
Type
Plug In
Voltage
12V DC, 24V DC
Lead Type
Wire
Standards
IP40
Strain Relief
No
Design
2 Pin Connector
Max. Ambient Temp. (F)
122 Degrees F
For Use With
Mfr. No. SY Valves with DC Solenoid
Indicating Light
No
Compatible Brand
SMC
Includes Leads
Leads Not Included
Operating Temperature - Maximum
122 Degrees F
Product Type
Solenoid Coil Connector
IP Rating
IP40
Compatible Series
SY3000, SY5000, SY7000
Connection Type
Plug-In
Compatible Manufacturer Model Number
SY3000, SY3120-5LZ-M5, SY3140-5LZ, SY3220-5LZ-M5, SY3240-5LZ, SY3340-5LZ, SY3440-5LZ, SY3540-5LZ, SY5000, SY5120-5DZ-01T, SY5140-5LZ, SY5220-5DZ-01T, SY5240-5LZ, SY5340-5LZ, SY7000, SY7120-5DZ-02T, SY7140-5LZ, SY7220-5DZ-02T, SY7240-5LZ
Operating Temperature - Minimum
14 Degrees F

Description

Solenoid Coil Connector, Indicating Light No, Voltage 12V DC, 24V DC, Lead Type Wire, Standards IP40, For Use With Mfr. No. SY Valves with DC Solenoid, Strain Relief No, Max. Ambient Temp. (F) 122 Degrees F, Design 2 Pin Connector, Height (In.) 0.15 in, Height (mm) 0.376 mm, Length (In.) 76 in, Width (In.) 0.05 in, Width (mm) 0.126 mm, Lead Length (In.) 12 in, Type Plug In, Solenoid Coil Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.