Zoro Homepage

Solenoid Control Valve, 17.36CFM, 3.4VA

  • Mfr # VFR2200-3FZ

  • Zoro # G9602074


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
VFR2000
Voltage
110V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFR2200-3FZ
Zoro #
G9602074
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
2 5/8 in
Overall Width
1 11/16 in
Overall Length
4 7/16 in
Pilot Port Connection Size
1/2 in

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, Max. CFM - Valves 17.3 cfm, Operational Pressure Range 15 to 135 psi, Normally Open/Normally Closed, Body Style Base-Mounted, Pilot Pressure 15 psi, Coefficient of Volume 0.62, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 2.1 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.