Zoro Homepage

Solenoid Valve, 3 Way, 24 VDC, Buna-N

  • Mfr # NAV4000-N04-5DZ

  • Zoro # G612503552


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
3 Way
Voltage
24 VDC
Seal Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAV4000-N04-5DZ
Zoro #
G612503552
UPC #
-
Country of Origin
Japan

Details

Valve Ways
3 Way
Voltage
24 VDC
Seal Material
Buna-N
Item
Solenoid Valve

Description

Solenoid Valve; 1/2 in. FNPT Port; 3 Port, 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Lever, Spring Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.