Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve, 39.2 CFM, 3.4VA

  • Mfr # VFS3110-3DZ

  • Zoro # G9601961


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
VFS3000
Voltage
110V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
217.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFS3110-3DZ
Zoro #
G9601961
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
5 9/32 in
Overall Width
1 31/32 in
Overall Length
5 1/8 in
Pilot Port Connection Size
3/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
VFS3000
Voltage
110V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
217.5 psi
Power Consumption
2.1 W
Coefficient of Volume
1.4
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Lead Wire
Valve Ways and Positions
5-Way/2-Position
Ambient Temp. Range
14 Degrees to 122 Degrees F
Shifting Technology
Solenoid/Spring
Max. CFM - Valves
39.2 cfm
Operational Pressure Range
15 to 150 psi
Normally Open / Normally Closed
Normally Open/Normally Closed
Air Valve Type
5-Way, 2-Position
Standards
RoHS Compliant
CFM
39.2
Pressure Range
15 to 150 psi
Number of Ways
Five-Way
Number of Positions
Two-Position
Coefficient of Volume (Cv)
1.4
Operating Temperature - Minimum
14 Degrees F
Spool Material
Stainless Steel
Response Time
20 msec
Number of Ports
5
Electrical Connection Type
Terminal Block
For Media
Air
Valve Action
Normally Open/Normally Closed
Flow Rate - Maximum
39.2 cfm
Return Action
Spring Return
Operating Pressure - Minimum
15 psi
Operating Pressure - Maximum
140 psi
Valve Type
Spool
Pilot Type
Internal Pilot
Actuator Type
Single Solenoid
Product Type
Solenoid Air Control Valve
Operating Temperature - Maximum
140 Degrees F
Vacuum Rating
Not Vacuum Operable
Includes Solenoid Coil
Solenoid Coil Included
Lubrication
Lubrication Not Required

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 39.2 cfm, Operational Pressure Range 15 to 150 psi, Normally Open/Normally Closed, Body Style Base-Mounted, Pilot Pressure 217.5 psi, Coefficient of Volume 1.4, Lead Wire Electrical Connections, Shifting Technology Solenoid/Spring, Power Consumption 2.1 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.