
Solenoid Valve, 4 Way, 24 VDC, Solenoid - Air Pilot, Rubber
Mfr # SV3200-5W1U-02N
Zoro # G412503424
product price: $247.99
/ea
Free Shipping & Returns
Key Features
For Media
air
Valve Ways
4 Way
Voltage
24 VDC
Operation Type
Solenoid - Air Pilot
Seal Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV3200-5W1U-02N
Zoro #
G412503424
UPC #
-
Country of Origin
Japan
Details
For Media
air
Valve Ways
4 Way
Voltage
24 VDC
Operation Type
Solenoid - Air Pilot
Seal Material
Rubber
Item
Solenoid Valve
Description
Solenoid Valve; 1/4 in. FNPT Port; 5 Port, 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot, Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.