Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve, Base-Mounted, VQC2000, 24V DC

  • Mfr # VQC2301N-51

  • Zoro # G315854838


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Product Type
Solenoid Air Control Valve
Standards
RoHS Compliant
Operating Pressure - Maximum
0.7 MPa
Lubrication
Lubrication Not Required
Pilot Pressure
0.2 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQC2301N-51
Zoro #
G315854838
UPC #
-
Country of Origin
Japan

Details

Product Type
Solenoid Air Control Valve
Standards
RoHS Compliant
Operating Pressure - Maximum
0.7 MPa
Lubrication
Lubrication Not Required
Pilot Pressure
0.2 MPa
Seal Material
Rubber
ISO Class
13849
Body Features
Single
Operating Temperature - Minimum
-10 Degrees C
Valve Type
Spool
For Media
Air, Inert Gas
Center Position
Closed
Operating Pressure - Minimum
0.2 MPa
Operating Temperature - Maximum
50 Degrees C
Coefficient of Volume (Cv)
0.48
Number of Positions
Three-Position
Spool Material
Aluminum
Pilot Port Connection Gender
Female
Body Material
Die Cast Zinc
Voltage
24V DC
Series
VQC2000
Number of Ports
5
Inlet Port Connection Gender
Female
Flow Rate - Maximum
16.45 scfm
Electrical Connection Type
Plug-In
Item
Solenoid Valve
Number of Ways
Five-Way
Includes Solenoid Coil
Solenoid Coil Included
Override
Non-Locking
Exhaust Port Connection Gender
Female
Actuator Type
Double Solenoid
Pilot Type
Internal Pilot
Return Action
Spring Return to Center Position
Body Style
Base-Mounted

Description

VALVE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.