Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve, Base-Mounted, VQC2000, 24V DC

  • Mfr # VQC2A01N-5B1

  • Zoro # G515198329


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
VQC2000
Voltage
24V DC
Pilot Pressure
0.2 MPa
Body Material
Die Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQC2A01N-5B1
Zoro #
G515198329
UPC #
-
Country of Origin
Japan

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
VQC2000
Voltage
24V DC
Pilot Pressure
0.2 MPa
Body Material
Die Cast Zinc
Override
Locking
Number of Positions
Four-Position
Number of Ways
Five-Way
ISO Class
13849
Standards
RoHS Compliant
Number of Ports
5
Operating Pressure - Maximum
0.7 MPa
Operating Pressure - Minimum
0.15 MPa
Operating Temperature - Maximum
50 Degrees C
Valve Action
Normally Closed
Seal Material
Rubber
Lubrication
Lubrication Not Required
Electrical Connection Type
Plug-In
Valve Type
Spool
For Media
Air, Inert Gas
Product Type
Solenoid Air Control Valve
Actuator Type
Double Solenoid
Operating Temperature - Minimum
-10 Degrees C
Includes Solenoid Coil
Solenoid Coil Included
Coefficient of Volume (Cv)
0.48
Inlet Port Connection Gender
Female
Return Action
Single Solenoid Monostable
Exhaust Port Connection Gender
Female
Pilot Port Connection Gender
Female
Pilot Type
Internal Pilot
Flow Rate - Maximum
16.45 scfm
Spool Material
Aluminum
Body Features
Single

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, ISO Class 13849, Body Style Base-Mounted, Pilot Pressure 0.2 MPa, Override Locking, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.