Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY5120-5WAOZ-01N

  • Zoro # G715191779


product price: $57.99
/ea

Key Features

Body Style
Body-Ported
Series
SY5000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY5120-5WAOZ-01N
Zoro #
G715191779
UPC #
-
Country of Origin
Japan

Dimensions

Exhaust Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in

Details

Item
Solenoid Valve
Body Style
Body-Ported
Series
SY5000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
Override
Non-Locking
Number of Positions
Two-Position
Number of Ways
Five-Way
Standards
RoHS Compliant
Product Type
Solenoid Air Control Valve
Operating Temperature - Maximum
50 Degrees C
Exhaust Port Connection Type
NPT
Pilot Type
Internal Pilot
Operating Temperature - Minimum
-10 Degrees C
Actuator Type
Single Solenoid
Operating Pressure - Maximum
0.7 MPa
Lubrication
Lubrication Not Required
For Media
Air
Number of Ports
5
Operating Pressure - Minimum
0.1 MPa
Seal Material
Rubber
Inlet Port Connection Type
NPT
Valve Type
Spool
Spool Material
Aluminum
Return Action
Single Solenoid Monostable
Body Features
Single
Pilot Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Inlet Port Connection Gender
Female
Electrical Connection Type
Plug-In
Flow Rate - Maximum
20.92 scfm
Exhaust Port Connection Gender
Female
Coefficient of Volume (Cv)
0.61

Description

Solenoid Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.