Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY5220-5LOZ-C6

  • Zoro # G615191695


product price: $73.10
/ea

Key Features

Body Style
Body-Ported
Series
SY5000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY5220-5LOZ-C6
Zoro #
G615191695
UPC #
-
Country of Origin
Viet Nam

Dimensions

Exhaust Port Connection Size
6mm
Pilot Port Connection Size
6mm
Inlet Port Connection Size
6 mm

Details

Item
Solenoid Valve
Body Style
Body-Ported
Series
SY5000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
Override
Non-Locking
Number of Ways
Five-Way
Standards
RoHS Compliant
Number of Positions
Two-Position
ISO Class
13849
Electrical Connection Type
Plug-In
For Media
Air
Operating Temperature - Maximum
50 Degrees C
Number of Ports
5
Valve Type
Spool
Actuator Type
Double Solenoid
Pilot Type
Internal Pilot
Operating Temperature - Minimum
-10 Degrees C
Lubrication
Lubrication Not Required
Seal Material
Rubber
Product Type
Solenoid Air Control Valve
Operating Pressure - Maximum
0.7 MPa
Operating Pressure - Minimum
0.1 MPa
Inlet Port Connection Gender
Female
Spool Material
Aluminum
Inlet Port Connection Type
BSPT
Exhaust Port Connection Type
BSPT
Pilot Port Connection Gender
Female
Coefficient of Volume (Cv)
0.61
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Gender
Female
Return Action
Double Solenoid Bi-Stable
Flow Rate - Maximum
20.92 scfm
Body Features
Single

Description

Solenoid Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.