Zoro Homepage

Solenoid Valve

  • Mfr # SY7120-5DZ-C8

  • Zoro # G715191816


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7120-5DZ-C8
Zoro #
G715191816
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
66 mm
Overall Length
120 mm
Inlet Port Connection Size
8 mm
Exhaust Port Connection Size
8 mm
Pilot Port Connection Size
8 mm

Description

Solenoid Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.