Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY7220-5DZ-02T-F2

  • Zoro # G515197797


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7220-5DZ-02T-F2
Zoro #
G515197797
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
53 3/32 mm
Overall Length
161 3/16 mm
Inlet Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in

Details

Item
Solenoid Valve
Body Style
Body-Ported
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
Override
Non-Locking
Number of Positions
Two-Position
Standards
RoHS Compliant
Number of Ways
Five-Way
Exhaust Port Connection Type
NPT
For Media
Air
Seal Material
Rubber
Inlet Port Connection Type
NPT
Operating Temperature - Minimum
-10 Degrees C
Actuator Type
Double Solenoid
Operating Pressure - Minimum
0.1 MPa
Operating Temperature - Maximum
50 Degrees C
Lubrication
Lubrication Not Required
Valve Type
Spool
Includes Mounting Hardware
Hardware Included
Pilot Type
Internal Pilot
Operating Pressure - Maximum
0.7 MPa
Number of Ports
5
Body Features
Single
Product Type
Solenoid Air Control Valve
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Gender
Female
Spool Material
Aluminum
Coefficient of Volume (Cv)
1.1
Electrical Connection Type
DIN Solenoid Connector
Flow Rate - Maximum
37.72 scfm
Return Action
Double Solenoid Bi-Stable

Description

Solenoid Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.