Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY7240-5GZ

  • Zoro # G715197801


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7240-5GZ
Zoro #
G715197801
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
58 1/2 mm
Overall Width
46 mm
Overall Length
121 13/32 mm

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
Override
Non-Locking
Number of Positions
Two-Position
Number of Ways
Five-Way
Standards
RoHS Compliant
Actuator Type
Double Solenoid
Operating Pressure - Maximum
0.7 MPa
Seal Material
Rubber
Valve Type
Spool
Operating Pressure - Minimum
0.1 MPa
Product Type
Solenoid Air Control Valve
Operating Temperature - Minimum
-10 Degrees C
Pilot Type
Internal Pilot
For Media
Air
Lubrication
Lubrication Not Required
Operating Temperature - Maximum
50 Degrees C
Body Features
Single
Number of Ports
5
Exhaust Port Connection Gender
Female
Exhaust Port Connection Type
BSPT
Flow Rate - Maximum
37.72 scfm
Inlet Port Connection Gender
Female
Spool Material
Aluminum
Return Action
Double Solenoid Bi-Stable
Inlet Port Connection Type
BSPT
Coefficient of Volume (Cv)
1.1
Electrical Connection Type
Plug-In
Includes Solenoid Coil
Solenoid Coil Included
Pilot Port Connection Gender
Female

Description

Solenoid Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.