Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY7340-5LOZ

  • Zoro # G815197756


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7340-5LOZ
Zoro #
G815197756
UPC #
-
Country of Origin
Japan

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
Center Position
Closed
Override
Non-Locking
Number of Positions
Three-Position
Number of Ways
Five-Way
Standards
RoHS Compliant
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-10 Degrees C
Operating Pressure - Maximum
0.7 MPa
For Media
Air
Pilot Type
Internal Pilot
Operating Pressure - Minimum
0.1 MPa
Body Features
Single
Lubrication
Lubrication Not Required
Product Type
Solenoid Air Control Valve
Valve Type
Spool
Number of Ports
5
Electrical Connection Type
Plug-In
Seal Material
Rubber
Spool Material
Aluminum
Exhaust Port Connection Type
BSPT
Exhaust Port Connection Gender
Female
Pilot Port Connection Gender
Female
Inlet Port Connection Type
BSPT
Actuator Type
Double Solenoid
Return Action
Spring Return to Center Position
Coefficient of Volume (Cv)
0.8
Inlet Port Connection Gender
Female
Flow Rate - Maximum
27.423 scfm
Includes Solenoid Coil
Solenoid Coil Included

Description

Solenoid Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.