Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY7440-5DZ

  • Zoro # G315197799


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7440-5DZ
Zoro #
G315197799
UPC #
-
Country of Origin
Viet Nam

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
Center Position
Exhaust
Override
Non-Locking
Number of Positions
Three-Position
Standards
RoHS Compliant
Number of Ways
Five-Way
For Media
Air
Pilot Type
Internal Pilot
Lubrication
Lubrication Not Required
Body Features
Single
Product Type
Solenoid Air Control Valve
Operating Pressure - Maximum
0.7 MPa
Valve Type
Spool
Operating Temperature - Maximum
50 Degrees C
Operating Pressure - Minimum
0.1 MPa
Operating Temperature - Minimum
-10 Degrees C
Number of Ports
5
Seal Material
Rubber
Exhaust Port Connection Type
BSPT
Exhaust Port Connection Gender
Female
Actuator Type
Double Solenoid
Electrical Connection Type
DIN Solenoid Connector
Inlet Port Connection Gender
Female
Coefficient of Volume (Cv)
0.71
Includes Solenoid Coil
Solenoid Coil Included
Flow Rate - Maximum
24.34 scfm
Pilot Port Connection Gender
Female
Inlet Port Connection Type
BSPT
Spool Material
Aluminum
Return Action
Spring Return to Center Position

Description

Solenoid Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.