Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY9120-5DZ-03F

  • Zoro # G815854857


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Seal Material
Rubber
Operating Temperature - Maximum
50 Degrees C
Exhaust Port Connection Type
BSPP
Standards
RoHS Compliant
Product Type
Solenoid Air Control Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY9120-5DZ-03F
Zoro #
G815854857
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
150 3/32 mm
Inlet Port Connection Size
3/8 in
Exhaust Port Connection Size
3/8 in
Pilot Port Connection Size
3/8 in
Overall Height
74 11/16 mm

Details

Seal Material
Rubber
Operating Temperature - Maximum
50 Degrees C
Exhaust Port Connection Type
BSPP
Standards
RoHS Compliant
Item
Solenoid Valve
Product Type
Solenoid Air Control Valve
Inlet Port Connection Type
BSPP
Number of Ports
5
Electrical Connection Type
DIN Solenoid Connector
Operating Pressure - Maximum
0.7 MPa
Operating Temperature - Minimum
-10 Degrees C
Number of Positions
Two-Position
For Media
Air
Pilot Pressure
35 psi
Coefficient of Volume (Cv)
1.7
Includes Solenoid Coil
Solenoid Coil Included
Lubrication
Lubrication Not Required
Body Features
Single
Override
Non-Locking
Power Consumption
0.35 W
Voltage
24V DC
Exhaust Port Connection Gender
Female
Operating Pressure - Minimum
0.1 MPa
Number of Ways
Five-Way
Pilot Type
Internal Pilot
Return Action
Single Solenoid Monostable
Actuator Type
Single Solenoid
Series
SY9000
Flow Rate - Maximum
58.29 scfm
Body Style
Body-Ported
Spool Material
Aluminum

Description

Solenoid Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.