Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY9140-5DZ

  • Zoro # G415197804


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SY9000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY9140-5DZ
Zoro #
G415197804
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
109 3/16 mm
Overall Length
150 3/32 mm

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
SY9000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
Override
Non-Locking
Number of Ways
Five-Way
Number of Positions
Two-Position
Standards
RoHS Compliant
Lubrication
Lubrication Not Required
Pilot Type
Internal Pilot
Actuator Type
Single Solenoid
Product Type
Solenoid Air Control Valve
Seal Material
Rubber
Body Features
Single
Operating Temperature - Maximum
50 Degrees C
For Media
Air
Operating Pressure - Minimum
0.1 MPa
Number of Ports
5
Valve Type
Spool
Operating Pressure - Maximum
0.7 MPa
Operating Temperature - Minimum
-10 Degrees C
Spool Material
Aluminum
Electrical Connection Type
DIN Solenoid Connector
Exhaust Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Return Action
Single Solenoid Monostable
Flow Rate - Maximum
68.57 scfm
Coefficient of Volume (Cv)
2
Inlet Port Connection Type
BSPT
Pilot Port Connection Gender
Female
Inlet Port Connection Gender
Female
Exhaust Port Connection Type
BSPT

Description

Solenoid Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.