Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve

  • Mfr # SY9340-5DZ

  • Zoro # G815191457


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SY9000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY9340-5DZ
Zoro #
G815191457
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
109 3/16 mm
Overall Length
150 3/32 mm

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
SY9000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
Center Position
Closed
Override
Non-Locking
Standards
RoHS Compliant
Number of Positions
Three-Position
Number of Ways
Five-Way
Pilot Type
Internal Pilot
Lubrication
Lubrication Not Required
Operating Pressure - Maximum
0.7 MPa
Seal Material
Rubber
Valve Type
Spool
Operating Temperature - Minimum
-10 Degrees C
Operating Pressure - Minimum
0.1 MPa
Product Type
Solenoid Air Control Valve
For Media
Air
Body Features
Single
Number of Ports
5
Operating Temperature - Maximum
50 Degrees C
Coefficient of Volume (Cv)
2
Return Action
Spring Return to Center Position
Inlet Port Connection Gender
Female
Inlet Port Connection Type
BSPT
Flow Rate - Maximum
67.57 scfm
Electrical Connection Type
DIN Solenoid Connector
Actuator Type
Double Solenoid
Spool Material
Aluminum
Pilot Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Type
BSPT
Exhaust Port Connection Gender
Female

Description

Solenoid Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.