Zoro Homepage

Solid State Switch, 24VDC, NPN, 3 M Lead

  • Mfr # D-Y59AL

  • Zoro # G0435994


product price: $42.79
/ea

Key Features

For Bore Dia.
5YEL7 to 5YEL9, 5YEN5 to 5YEN8
Switching Voltage
24V DC
Color
Red
Lead Length (Ft.)
9.8 ft
Switching Current
40 mA Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-Y59AL
Zoro #
G0435994
UPC #
190735677469
Country of Origin
Japan

Dimensions

For Bore Dia.
5YEL7 to 5YEL9, 5YEN5 to 5YEN8
Lead Length (Ft.)
9.8 ft

Details

Item
Solid State Switch
Switching Voltage
24V DC
Color
Red
Switching Current
40 mA Max
Number of Wires
2
Display
LED
Enclosure Type
Composite
Type
Prewired
Description/Special Features
Direct Mount to Actuator
Temp. Range (F)
14 Degrees to 140 Degrees F
Function
NPN

Description

Solid State Switch, Prewired, Switching Current 40 mA Max, Switching Voltage 24V DC, For Bore Dia. 5YEL7 to 5YEL9, 5YEN5 to 5YEN8, Function NPN, Lead Length (Ft.) 9.8 ft, Temp. Range (F) 14 Degrees to 140 Degrees F, Enclosure Type Composite, Display LED, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.