Zoro Homepage

Solid State Switch, 24VDC, PNP, 3 M Lead

  • Mfr # D-H7A2L

  • Zoro # G0881876


product price: $38.19
/ea

Key Features

For Bore Dia.
8, 12, 16, 25, 32, and 40mm Bore dia
Switching Voltage
24V DC
Lead Length (Ft.)
9.8 ft
Color
Red
Type
Prewired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-H7A2L
Zoro #
G0881876
UPC #
190735647943
Country of Origin
Japan

Dimensions

For Bore Dia.
8, 12, 16, 25, 32, and 40mm Bore dia
Lead Length (Ft.)
9.8 ft

Details

Item
Solid State Switch
Switching Voltage
24V DC
Color
Red
Type
Prewired
Temp. Range (F)
14 Degrees to 140 Degrees F
Enclosure Type
Composite
Function
PNP
Switching Current
80 mA Max
Display
LED
Description/Special Features
Order with Switch Mounting Band
Number of Wires
2

Description

Solid State Switch, Prewired, Switching Current 80 mA Max, Switching Voltage 24V DC, For Bore Dia. 8, 12, 16, 25, 32, and 40mm Bore dia, Function PNP, Lead Length (Ft.) 9.8 ft, Temp. Range (F) 14 Degrees to 140 Degrees F, Enclosure Type Composite, Display LED, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.