Zoro Homepage

Solid State Switch, 24VDC, PNP, 3 M Lead

  • Mfr # D-M9PL

  • Zoro # G1867652


product price: $34.89
/ea

Key Features

For Bore Dia.
Air Slide Tables, Extruded Guided Compact Air Cylinders, Guided Air Slide Tables, Rack and Pinion Rotary Vane Table Actuators and Parallel Linear Guide Air Grippers, Repairable Switched Single and Double Acting Cylinders,Repairable Aluminum Air Cylinders
Switching Voltage
24V DC
Display
LED
Lead Length (Ft.)
9.8 ft
Temp. Range (F)
14 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-M9PL
Zoro #
G1867652
UPC #
190735643570
Country of Origin
Japan

Dimensions

For Bore Dia.
Air Slide Tables, Extruded Guided Compact Air Cylinders, Guided Air Slide Tables, Rack and Pinion Rotary Vane Table Actuators and Parallel Linear Guide Air Grippers, Repairable Switched Single and Double Acting Cylinders,Repairable Aluminum Air Cylinders
Lead Length (Ft.)
9.8 ft

Details

Item
Solid State Switch
Switching Voltage
24V DC
Display
LED
Temp. Range (F)
14 Degrees to 140 Degrees F
Color
Red
Description/Special Features
Order with Switch Mounting Band and Carriage Where Necessary
Switching Current
40 mA Max
Function
PNP
Enclosure Type
Composite
Number of Wires
3
Type
Prewired

Description

Solid State Switch, Prewired, Switching Current 40 mA Max, Switching Voltage 24V DC, For Bore Dia. Air Slide Tables, Extruded Guided Compact Air Cylinders, Guided Air Slide Tables, Rack and Pinion Rotary Vane Table Actuators and Parallel Linear Guide Air Grippers, Repairable Switched Single and Double Acting Cylinders,Repairable Aluminum Air Cylinders, Function PNP, Lead Length (Ft.) 9.8 ft, Temp. Range (F) 14 Degrees to 140 Degrees F, Enclosure Type Composite, Display LED, Number of Wires 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.