Zoro Homepage

Solid State Switch, 24VDC, PNP, 3 M Lead

  • Mfr # D-Y7PL

  • Zoro # G1677383


product price: $54.15
/ea

Key Features

For Bore Dia.
5YEL7 to 5YEL9
Switching Voltage
24V DC
Function
PNP
Display
LED
Switching Current
80 mA Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-Y7PL
Zoro #
G1677383
UPC #
190735677476
Country of Origin
Japan

Dimensions

For Bore Dia.
5YEL7 to 5YEL9
Lead Length (Ft.)
9.8 ft

Details

Item
Solid State Switch
Switching Voltage
24V DC
Function
PNP
Display
LED
Switching Current
80 mA Max
Enclosure Type
Composite
Number of Wires
2
Type
Prewired
Color
Red
Description/Special Features
Direct Mount to Actuator
Temp. Range (F)
14 Degrees to 140 Degrees F

Description

Solid State Switch, Prewired, Switching Current 80 mA Max, Switching Voltage 24V DC, For Bore Dia. 5YEL7 to 5YEL9, Function PNP, Lead Length (Ft.) 9.8 ft, Temp. Range (F) 14 Degrees to 140 Degrees F, Enclosure Type Composite, Display LED, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.