Spacer
Mfr # E400-N06-D
Zoro # G310044975
product price: $18.89
/eaKey Features
Overall Length
36 mm
Series
AC-D
Standards
RoHS Compliant
Air Inlet Size
3/4 in
Air Inlet Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E400-N06-D
Zoro #
G310044975
UPC #
-
Country of Origin
China
Dimensions
Overall Length
36 mm
Air Inlet Size
3/4 in
Overall Width
32 mm
Overall Height
36 mm
Details
Item
Pipping Adapter
Series
AC-D
Standards
RoHS Compliant
Air Inlet Type
NPT
Compatible with Manufacturer Part Number
AC40, AF40, AFD40, AFM40, AL40, AR40, AW40, AWD40, AWM40
Compatible with Series
AC, AF, AFD, AFM, AL, AR, AW, AWD, AWM
Compatible with Brand
SMC
Description
Pipping Adapter, Compatible with Manufacturer Part Number AC40, AF40, AFD40, AFM40, AL40, AR40, AW40, AWD40, AWM40, Series AC-D, Air Inlet Size 3/4 in, Air Inlet Type NPT, Compatible with Brand SMC, Compatible with Series AC, AF, AFD, AFM, AL, AR, AW, AWD, AWM, Overall Height 36 mm, Overall Length 36 mm, Overall Width 32 mm, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.