Zoro Homepage

Spacer

  • Mfr # E600T-N06-D

  • Zoro # G210044914


product price: $33.39
/ea

Key Features

Standards
RoHS Compliant
Compatible with Manufacturer Part Number
AC50, AC50A, AC50B, AC55, AC55B, AC60, AC60A, AC60B, AF50, AF60, AL50, AL60, AR50, AR60, AW60
Overall Height
48 mm
Compatible with Brand
SMC
Air Inlet Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E600T-N06-D
Zoro #
G210044914
UPC #
-
Country of Origin
China

Dimensions

Overall Height
48 mm
Air Inlet Size
3/4 in
Overall Length
53 mm
Overall Width
35 mm

Details

Item
Piping Adapter
Standards
RoHS Compliant
Compatible with Manufacturer Part Number
AC50, AC50A, AC50B, AC55, AC55B, AC60, AC60A, AC60B, AF50, AF60, AL50, AL60, AR50, AR60, AW60
Compatible with Brand
SMC
Compatible with Series
AC, AF, AL, AR, AW
Air Inlet Type
NPT
Series
AC-D

Description

Piping Adapter, Compatible with Manufacturer Part Number AC50, AC50A, AC50B, AC55, AC55B, AC60, AC60A, AC60B, AF50, AF60, AL50, AL60, AR50, AR60, AW60, Series AC-D, Air Inlet Size 3/4 in, Air Inlet Type NPT, Compatible with Brand SMC, Compatible with Series AC, AF, AL, AR, AW, Overall Height 48 mm, Overall Length 53 mm, Overall Width 35 mm, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.