Zoro Homepage

SPACER TYPE REGULATOR, VQ5000

  • Mfr # ARBQ5000-00-P-1

  • Zoro # G915223027


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Overall Width
41 mm
Body Material
Aluminum die-casted
Series
SY
Adjustment Location
Side
Maximum Operating Pressure
1 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARBQ5000-00-P-1
Zoro #
G915223027
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
41 mm

Details

Item
Regulator
Body Material
Aluminum die-casted
Series
SY
Adjustment Location
Side
Maximum Operating Pressure
1 MPa
Maximum Operating Temperature
50 Degrees C
Minimum Flow Rate
157 scfm
Adjustment Mechanism
Screwdriver
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
0.1 MPa
Maximum Regulated Pressure
145 psi
System Location
Air Line
Standards
RoHS Compliant
Pressure Gauge Included
Yes
Maximum Flow Rate
157 scfm

Description

SPACER TYPE REGULATOR, VQ5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.