Zoro Homepage

Spacer With Bracket, Long Type

  • Mfr # E410R-D

  • Zoro # G310044968


product price: $17.19
/ea

Key Features

Overall Length
71 mm
Series
AC-D
Standards
RoHS Compliant
Compatible with Brand
SMC
Compatible with Manufacturer Part Number
AC20-D, AC30-D, AC40-D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E410R-D
Zoro #
G310044968
UPC #
-
Country of Origin
China

Dimensions

Overall Length
71 mm
Overall Width
20 mm
Overall Height
51 mm

Details

Item
Size Conversion Adapter
Series
AC-D
Standards
RoHS Compliant
Compatible with Brand
SMC
Compatible with Manufacturer Part Number
AC20-D, AC30-D, AC40-D
Compatible with Series
AC-D

Description

Size Conversion Adapter, Compatible with Manufacturer Part Number AC20-D, AC30-D, AC40-D, Series AC-D, Compatible with Brand SMC, Compatible with Series AC-D, Overall Height 51 mm, Overall Length 71 mm, Overall Width 20 mm, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.