Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Control Valve, 10mm Tube, 1/2 In

  • Mfr # AS4201F-04-10SA

  • Zoro # G5135146


product price: $16.81
/ea

Key Features

Body Material
Brass/PBT
Standards
RoHS
Connection
BSPT x Tube
Body Size
1/2"
Temp. Range
23 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS4201F-04-10SA
Zoro #
G5135146
UPC #
-
Country of Origin
India

Dimensions

Body Size
1/2"
Valve Tube Size
10 mm
Valve Port Size
1/2 in
Pipe Size
1/2"
Tube Size
10mm
Valve Body Size
1/2 in
Connection Size
1/2 in
Air Connection Size
10 mm

Details

Item
Speed Control Valve
Body Material
Brass/PBT
Standards
RoHS
Connection
BSPT x Tube
Temp. Range
23 Degrees to 140 Degrees F
Valve Style
Elbow
Style
Elbow
Pressure Range
14.5 to 145 psi
Flow
Out
Adjustment
Knob
Body Material - Valves
Nickel-Plated Brass
Valve Flow
Out
Seal Material
NBR
Connection Type
BSPT
Fitting Style
Elbow
Maximum Operating Temperature
140 Degrees F
Maximum Flow Rate
27.9 cfm
Body Material Finish
Nickel Plated
Maximum Operating Pressure
145 psi
Adjustment Type
Knob
Air Connection Type
Tube
Minimum Operating Pressure
14.5 psi
Metering Direction
Meter Out
Minimum Operating Temperature
23 Degrees F

Description

Speed Control Valve, Adjustment Type Knob, Valve Body Size 1/2 in, Air Connection Size 10 mm, Connection Type BSPT, Connection Size 1/2 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Brass/PBT, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 27.9 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 23 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.