Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Control Valve, 1/2 In, NPT x Tube

  • Mfr # AS4211F-N04-13SA

  • Zoro # G5135243


product price: $17.75
/ea

Key Features

Body Material
Brass/PBT
Standards
RoHS
Flow
In
Valve Flow
In
Temp. Range
23 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS4211F-N04-13SA
Zoro #
G5135243
UPC #
-
Country of Origin
Japan

Dimensions

Body Size
1/2"
Tube Size
1/2"
Pipe Size
1/2"
Valve Body Size
1/2 in
Valve Tube Size
1/2 in
Valve Port Size
1/2 in
Connection Size
1/2 in
Air Connection Size
1/2 in

Details

Item
Speed Control Valve
Body Material
Brass/PBT
Standards
RoHS
Flow
In
Valve Flow
In
Temp. Range
23 Degrees to 140 Degrees F
Connection
NPT x Tube
Pressure Range
14.5 to 145 psi
Body Material - Valves
Nickel-Plated Brass
Style
Elbow
Adjustment
Knob
Valve Style
Elbow
Seal Material
NBR
Connection Type
NPT
Fitting Style
Elbow
Air Connection Type
Tube
Body Material Finish
Nickel Plated
Adjustment Type
Knob
Metering Direction
Meter In
Maximum Flow Rate
32.5 cfm
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
23 Degrees F
Maximum Operating Pressure
145 psi
Minimum Operating Pressure
14.5 psi

Description

Speed Control Valve, Adjustment Type Knob, Valve Body Size 1/2 in, Air Connection Size 1/2 in, Connection Type NPT, Connection Size 1/2 in, Air Connection Type Tube, Metering Direction Meter In, Body Material Brass/PBT, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 32.5 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 23 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.