Zoro Homepage

Speed Control Valve, 1/4 In Tube, 3/8 In

  • Mfr # AS3201FG-N03-07S

  • Zoro # G3402323


product price: $25.55
/ea

Key Features

Body Material
Stainless Steel
Standards
RoHS
Valve Body Size
3/8 in
Valve Flow
Out
Valve Style
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS3201FG-N03-07S
Zoro #
G3402323
UPC #
-
Country of Origin
Japan

Dimensions

Valve Body Size
3/8 in
Tube Size
1/4"
Valve Port Size
3/8 in
Valve Tube Size
1/4 in
Pipe Size
3/8"
Body Size
3/8"
Connection Size
3/8 in
Air Connection Size
1/4 in

Details

Item
Speed Control Valve
Body Material
Stainless Steel
Standards
RoHS
Valve Flow
Out
Valve Style
Elbow
Flow
Out
Pressure Range
14.5 to 145 psi
Body Material - Valves
Nickel-Plated Brass
Adjustment
Screw
Temp. Range
23 Degrees to 140 Degrees F
Connection
NPT x Tube
Style
Elbow
Seal Material
NBR
Connection Type
NPT
Fitting Style
Elbow
Adjustment Type
Screw
Minimum Operating Pressure
14.5 psi
Metering Direction
Meter Out
Maximum Flow Rate
15.9 cfm
Body Material Finish
Nickel Plated
Maximum Operating Temperature
140 Degrees F
Air Connection Type
Tube
Maximum Operating Pressure
145 psi
Minimum Operating Temperature
23 Degrees F

Description

Speed Control Valve, Adjustment Type Screw, Valve Body Size 3/8 in, Air Connection Size 1/4 in, Connection Type NPT, Connection Size 3/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 15.9 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.