Zoro Homepage

Speed Control Valve, 3/8 In, Tube

  • Mfr # AS3002F-11

  • Zoro # G3328744


product price: $26.69
/ea

Key Features

Body Material
Brass/PBT
Standards
RoHS
Valve Flow
In
Pressure Range
14.5 to 145 psi
Tube Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS3002F-11
Zoro #
G3328744
UPC #
-
Country of Origin
India

Dimensions

Tube Size
3/8"
Valve Body Size
3/8 in
Valve Tube Size
3/8 in
Valve Port Size
3/8 in
Body Size
3/8"
Connection Size
3/8 in
Air Connection Size
3/8 in

Details

Item
Speed Control Valve
Body Material
Brass/PBT
Standards
RoHS
Valve Flow
In
Pressure Range
14.5 to 145 psi
Connection
Tube
Adjustment
Hex Screw
Valve Style
In-Line
Body Material - Valves
Nickel-Plated Brass
Flow
In
Style
In-line
Temp. Range
23 Degrees to 140 Degrees F
Seal Material
NBR
Fitting Style
In-Line
Metering Direction
Meter In
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
140 Degrees F
Air Connection Type
Push to Connect Tube
Minimum Operating Temperature
23 Degrees F
Minimum Operating Pressure
14.5 psi
Body Material Finish
Nickel Plated
Adjustment Type
Hex Screw
Maximum Flow Rate
23 cfm

Description

Speed Control Valve, Adjustment Type Hex Screw, Valve Body Size 3/8 in, Air Connection Size 3/8 in, Connection Type Not Applicable, Connection Size 3/8 in, Air Connection Type Push to Connect Tube, Metering Direction Meter In, Body Material Brass/PBT, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 23 cfm, Minimum Flow Rate Not Applicable, Fitting Style In-Line, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.