Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPEED CONTROLLER

  • Mfr # AS1002FS-01

  • Zoro # G615191657


product price: $16.59
/ea

Key Features

Body Material
Brass/PBT
Standards
RoHS Compliant
Seal Material
NBR
Valve Body Size
M5
Minimum Operating Pressure
0.1 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AS1002FS-01
Zoro #
G615191657
UPC #
-
Country of Origin
India

Dimensions

Valve Body Size
M5
Air Connection Size
1/8 in
Connection Size
1/8 in

Details

Item
Speed Controller
Body Material
Brass/PBT
Standards
RoHS Compliant
Seal Material
NBR
Minimum Operating Pressure
0.1 MPa
Maximum Operating Temperature
140 Degrees F
Adjustment Type
Screw
Fitting Style
In-Line
Minimum Operating Temperature
23 Degrees F
Maximum Operating Pressure
1 MPa
Metering Direction
Meter Out
Air Connection Type
Push to Connect Tube
Maximum Flow Rate
129.6 lpm

Description

SPEED CONTROLLER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.