Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPEED CONTROLLER

  • Mfr # AS3000-N02

  • Zoro # G215854907


product price: $8.99
/ea

Key Features

Maximum Flow Rate
810 lpm
Valve Body Size
3/8 in
Seal Material
NBR
Minimum Operating Temperature
23 Degrees F
Connection Size
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS3000-N02
Zoro #
G215854907
UPC #
-
Country of Origin
Japan

Dimensions

Valve Body Size
3/8 in
Connection Size
1/4

Details

Maximum Flow Rate
810 lpm
Seal Material
NBR
Minimum Operating Temperature
23 Degrees F
Air Connection Type
Threaded
Standards
RoHS Compliant
Metering Direction
Meter Out
Minimum Operating Pressure
0.05 MPa
Connection Gender
Female
Item
Speed Controller
Maximum Operating Pressure
1 MPa
Air Connection Gender
Female
Maximum Operating Temperature
140 Degrees F
Connection Type
NPT
Fitting Style
In-Line

Description

SPEED CONTROLLER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.