Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPEED CONTROLLER

  • Mfr # AS4000-03

  • Zoro # G115191799


product price: $11.59
/ea

Key Features

Body Material
Aluminum
Standards
RoHS Compliant
Connection Type
NPT
Seal Material
NBR
Valve Body Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AS4000-03
Zoro #
G115191799
UPC #
-
Country of Origin
Japan

Dimensions

Valve Body Size
1/2 in
Connection Size
3/8

Details

Item
Speed Controller
Body Material
Aluminum
Standards
RoHS Compliant
Connection Type
NPT
Seal Material
NBR
Maximum Flow Rate
1,670 lpm
Maximum Operating Pressure
1 MPa
Fitting Style
In-Line
Minimum Operating Temperature
23 Degrees F
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
0.05 MPa
Connection Gender
Female
Metering Direction
Meter Out
Air Connection Gender
Female
Air Connection Type
Threaded

Description

SPEED CONTROLLER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.