Zoro Homepage

Speed Exhaust Control Valve, 5/16Tube, 1/8

  • Mfr # ASV310F-N01-09S

  • Zoro # G2750151


product price: $18.19
/ea

Key Features

Body Material
Stainless Steel
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Valve Style
Tee
Pressure Range
14.5 to 145 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASV310F-N01-09S
Zoro #
G2750151
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1/8"
Tube Size
5/16"
Valve Body Size
5/16 in
Valve Port Size
1/8 in
Valve Tube Size
5/16 in
Connection Size
1/8 in
Air Connection Size
5/16 in

Details

Item
Speed Exhaust Control Valve
Body Material
Stainless Steel
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Valve Style
Tee
Pressure Range
14.5 to 145 psi
Adjustment
Screw
Flow
Out
Valve Flow
Out
Body Material - Valves
Nickel-Plated Brass
Style
Tee
Connection
NPT x Tube
Seal Material
NBR
Connection Type
NPT
Fitting Style
Tee
Adjustment Type
Screw
Air Connection Type
Tube
Maximum Flow Rate
31.8 cfm
Minimum Operating Pressure
14.5 psi
Maximum Operating Pressure
145 psi
Body Material Finish
Nickel Plated
Metering Direction
Meter Out
Minimum Operating Temperature
23 Degrees F
Maximum Operating Temperature
140 Degrees F

Description

Speed Exhaust Control Valve, Adjustment Type Screw, Valve Body Size 5/16 in, Air Connection Size 5/16 in, Connection Type NPT, Connection Size 1/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 31.8 cfm, Minimum Flow Rate Not Applicable, Fitting Style Tee, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.