Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS5Y5 D SIDE END PLATE

  • Mfr # SY50M-1-11A1-C10-NA

  • Zoro # G215197813


product price: $62.59
/ea

Key Features

Overall Height
73 mm
Body Material
Aluminum
Includes
Mounting Screws
Overall Length
118 mm
Overall Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY50M-1-11A1-C10-NA
Zoro #
G215197813
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
73 mm
Overall Length
118 mm
Overall Width
30 mm
Port Connection Size
8 mm

Details

Item
Side End Plate
Body Material
Aluminum
Includes
Mounting Screws
Product Type
End Plate
Plate Position
Left
Operating Temperature - Minimum
-10 Degrees C
Number of Ports
2
Seal Material
Nitrile Butadiene Rubber
Electrical Connection Type
D-sub Connector
Operating Pressure - Minimum
0.1 MPa
Compatible Brand
SMC
Compatible Series
SY3000/5000/7000
Operating Temperature - Maximum
50 Degrees C
Operating Pressure - Maximum
1 MPa
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Includes Muffler
Muffler Not Included
Plate Orientation
Horizontal

Description

Side End Plate, Includes Mounting Screws

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.