Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS5Y7 U SIDE END PLATE

  • Mfr # SY70M-3-1A-N13-NA

  • Zoro # G015197815


product price: $28.39
/ea

Key Features

Body Material
Aluminum
Includes
Mounting Screws
Overall Length
138 mm
Overall Height
83 mm
Overall Width
32 11/16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY70M-3-1A-N13-NA
Zoro #
G015197815
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
138 mm
Overall Height
83 mm
Overall Width
32 11/16 mm
Port Connection Size
1/2 in

Details

Item
Side End Plate
Body Material
Aluminum
Includes
Mounting Screws
For Media
Air
Operating Temperature - Maximum
50 Degrees C
Operating Pressure - Maximum
0.7 MPa
Operating Pressure - Minimum
0.1 MPa
Compatible Series
SY3000/5000/7000
Plate Position
Right
Number of Ports
2
Seal Material
Nitrile Butadiene Rubber
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Includes Muffler
Muffler Not Included
Plate Orientation
Horizontal
Operating Temperature - Minimum
-10 Degrees C
Product Type
End Plate
Compatible Brand
SMC

Description

Side End Plate, Includes Mounting Screws

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.