Smc
Straight Union, 8mm, TubexTube
Mfr # KQ2H08-00A
Zoro # G5001202
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Connector
- Temp. Range 23 Degrees to 140 Degrees F
- Tube Size 8mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, 53/64" Hex, 10mm Tube (55110-10-1/2)
- ZORO SELECT Sleeve Bearing, 55 mm Bore, PTFE Steel (ZUSAB-PB-211)
- GATES PowerGrip HTD Belts, 670-5M-25 (670-5M-25)
- FESTO Push-In Fitting QS-1/8-10-I (QS-1/8-10-I)
- SMC 3/8" x 1/2" Tube x MNPT SS Male Adapter (KQG2H13-N03S)
- SMC Plug-In Elbow, 90 Deg, 3/8 in, TubexPlug-In (KQ2L11-99A)
- SMC Male Adapter, 1/4 in., TubexUNF (KQ2H07-32A)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-03AS)
- SMC Male Adapter, 1/8 in., TubexMNPT (KQ2H01-35AS)
- SMC Male Adapter, 1/4 in., TubexMNPT (KQ2H07-35AS)
- SMC Male Adapter, 3/8 in., TubexMale BSPT (KQ2H11-03AS)
- Smc Push On Hose Fittings