Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sub-Plate, 1/2 NPT, Non Plug in Valves

  • Mfr # VFS5000-S-04N

  • Zoro # G6454314


product price: $16.35
/ea

Key Features

Body Style
Base-Mounted
Series
VFS
Overall Height
2 3/16 in
Body Material
Aluminum
Overall Width
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFS5000-S-04N
Zoro #
G6454314
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
2 3/16 in
Overall Width
2 3/16 in
Height (In.)
2 3/16 in
Width (In.)
2 3/16 in
Length (In.)
5 1/4 in
Valve Port Size
1/2 in
Overall Length
5 1/4 in
Valve Port Connection Size
1/2 in
Exhaust Port Connection Size
1/2 in

Details

Item
Subplate
Body Style
Base-Mounted
Series
VFS
Body Material
Aluminum
NPT Port (In.)
1/2
Number of Stations
1
For Use With
SD-CT
Number of Valve Stations
1
Compatible Series
VFR5000
Valve Port Connection Type
NPT
Product Type
Subplate
Number of Valve Ports
1
Compatible Brand
SMC
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Operating Temperature - Minimum
-10 Degrees C
Exhaust Port Connection Type
NPT
End Plate Orientation
Horizontal
Valve Port Connection Gender
Female
Port Location
Side
Operating Temperature - Maximum
50 Degrees C
Exhaust Port Connection Gender
Female

Description

Subplate, For Use With Mfr. No. VFS5000 Series Non Plug-in Valves, Number of Valve Stations 1, Valve Port Size 1/2 in, Solenoid Valve Manifold, VFS Series, Length (In.) 5 1/4 in, Width (In.) 2 3/16 in, Height (In.) 2 3/16 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.