Zoro Homepage

Sub-Plate, 1/4 in. NPT, 0.9 Cv

  • Mfr # SY5000-27-1T

  • Zoro # G9601907


product price: $10.25
/ea

Key Features

Series
SY5000
Overall Height
1 in
Body Material
Aluminum
Overall Width
2 in
Number of Valve Stations
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY5000-27-1T
Zoro #
G9601907
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
1 in
Overall Width
2 in
Valve Port Size
1/4 in
Height (In.)
1 in
Length (In.)
3 in
Width (In.)
2 in
Overall Length
3 in
Valve Port Connection Size
1/4 in
Exhaust Port Connection Size
3/8 in

Description

Subplate, For Use With SY5*40 Valves, Number of Valve Stations 1, Valve Port Size 1/4 in, Cv 0.9, Solenoid Valve Manifold, SY5000 Series, Length (In.) 3 in, Width (In.) 2 in, Height (In.) 1 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.