Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sub-Plate, 3/8 in. NPT, 2.5 Cv

  • Mfr # SY9000-27-1T

  • Zoro # G9601873


product price: $17.45
/ea

Key Features

Body Style
Base-Mounted
Series
SY9000
Overall Height
1 in
Body Material
Aluminum
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY9000-27-1T
Zoro #
G9601873
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
1 in
Overall Width
2 in
Width (In.)
2 in
Height (In.)
1 in
Valve Port Size
3/8 in
Length (In.)
3 in
Overall Length
3 in
Valve Port Connection Size
3/8 in
Exhaust Port Connection Size
1/4 in

Details

Item
Subplate
Body Style
Base-Mounted
Series
SY9000
Body Material
Aluminum
NPT Port (In.)
3/8
Number of Stations
1
Cv
2.5
For Use With
SY9*40 Valves
Number of Valve Stations
1
Standards
RoHS Compliant
Product Type
Subplate
Number of Valve Ports
1
Compatible Series
SY
Valve Port Connection Type
NPT
Valve Port Connection Gender
Female
Compatible Brand
SMC
Coefficient of Volume (Cv)
2.5
End Plate Orientation
Horizontal
Operating Temperature - Minimum
-10 Degrees C
Exhaust Port Connection Gender
Female
Port Location
Side
Operating Temperature - Maximum
50 Degrees C
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Exhaust Port Connection Type
NPT

Description

Subplate, For Use With SY9*40 Valves, Number of Valve Stations 1, Valve Port Size 3/8 in, Cv 2.5, Solenoid Valve Manifold, SY9000 Series, Length (In.) 3 in, Width (In.) 2 in, Height (In.) 1 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.